73
2016 ACTIVITY AND SUSTAINABLE DEVELOPMENT REPORT
Environmental indicators
INDICATORS unit 2016 scope 2016* 2015* variation scope
CONSUMPTION OF RESOURCES
Energy consumption MWh 290,371 100% 290,311 324,688 -10.6% 99.7%
Electricity consumption MWh 150,683 100% 150,623 158,624 -5.0% 99.7%
Gas consumption MWh PCS 120,607 100% 120,607 146,047 -17.4% 99.7%
Fuel consumption MWh PCS 9,056 100% 9,056 9,716 -6.8% 99.7%
Water consumption m3 305,612 96.3% 305,474 320,590 -4.7% 96.1%
Packaging consumption, including: Tons 12,446 100% 12,445 12,081 3.0% 99.3%
Cardboard Tons 4,500 100% 4,500 4,773 -5.7% 99.3%
Plastics Tons 768 100% 767 748 2.6% 99.3%
Wood Tons 6,790 100% 6,790 6,153 10.4% 99.3%
Paper consumption, including: Tons 2,601 100% 2,598 2,713 -4.2% 99.6%
Commercial paper Tons 1,324 100% 1,324 1,364 -3.0% 99.6%
Waste
Quantity of waste generated Tons 25,322 96.1% 25,309 25,197 0.4% 95.7%
Total quantity of waste recovered Tons 16,934 96.1% 16,930 15,663 8.1% 95.7%
Recovery rate % 66.9 96.1% 66.9 62.2 -4.7pts 95.7%
GREENHOUSE GAS EMISSIONS 0,06 Scope 1 direct emissions TCO
2 e 77,856 100% 77,607 76,957 0.8% 99.7%
Emissions related to on-site energy combustion TCO2e 27,032 100% 27,032 29,676 -8.9% 99.7%
Emissions related to the transportation of products by the internal fleet TCO2e 20,874 100% 20,696 20,496 1.0% 99.7%
Emissions related to business travel by company cars TCO2e 29,950 100% 29,880 26,785 11.6% 99.7%
Scope 2 indirect emissions TCO 2 e 38,282 100% 38,252 45,647 -16.2% 99.7%
Emissions related to the production of purchased and consumed electricity TCO2e 35,433 100% 35,402 43,312 -18.3% 99.7%
Emissions related to the production of purchased and consumed heat TCO2e 2,850 100% 2,850 2,334 22.1% 99.7%
SALES OF ENERGY EFFICIENCY AND RENEWABLE ENERGY SOLUTIONS
Sales of energy efficiency solutions ¤m _ 1,450.1 1,287.9 12.6 100%
Sales of photovoltaic solutions ¤m _ 206.5 232.2 -11.1 100% Sales in the wind market ¤m _ 108.4 129.8 -16.5 100%
*On a like-for-like basis. For further details on the scope, see paragraph 4.3.5 Note on methodology and summary table in Rexel s 2016 Registration Document.